Page 1 of 10

Next

Compare
S 112 LWX

COMPARE

S 112 LWX

Description
S 112 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" DIA 2" WIDTH

RBC BEARINGS

Part # S112LWX

BDI # 795067

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
RBC 3 1/2

COMPARE

RBC 3 1/2

Description
RBC 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH

RBC BEARINGS

Part # RBC31/2

BDI # 795030

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
S 112 LW

COMPARE

S 112 LW

Description
S 112 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # S112LW

BDI # 795066

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
CS 112 LWX

COMPARE

CS 112 LWX

Description
CS 112 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" ADJUSTABLE CROWNED

RBC BEARINGS

Part # CS112LWX

BDI # 794732

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 112 L

COMPARE

S 112 L

Description
S 112 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # S112L

BDI # 795065

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY