NUKR140

COMPARE

NUKR140

Description
NUKR140 CAM FOLLOWER ; NON RETURNABLE 140MM 60MM 48MM DIA

NTN

Part # NUKR140

BDI # 1227369

Features

Roller Width - Inch: 2.244
Thread Size: M48 X 1.5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 140
Roller Diameter - Inch: 5.512
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Request a quotation
Loading Price
QTY