Page 1 of 503

Next

Compare
KRV 47 PP

COMPARE

KRV 47 PP

Description
KRV 47 PP NEEDLE ROLLER BEARING

SKF

Part # KRV 47 PP

BDI # 1422925

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Request A Price QTY
MCFR 32 SB

COMPARE

MCFR 32 SB

Description
MCFR 32 SB CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1632155001

BDI # 344977

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21093

Price Inventory : In stock
Request A Price QTY
FCF 1 1/2

COMPARE

FCF 1 1/2

Description
FCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH

MCGILL

Part # 2144600000

BDI # 344150

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20732

Price Inventory : In stock
Request A Price QTY
FCF 2

COMPARE

FCF 2

Description
FCF 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2204600000

BDI # 344153

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20789

Price Inventory : In stock
$ 64.95 / each QTY
FCF 2 1/2

COMPARE

FCF 2 1/2

Description
FCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2244600000

BDI # 344154

Features

Roller Width - Inch: 1.688
Thread Size: 1-1/4
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20818

Price Inventory : In stock
$ 76.44 / each QTY