Page 1 of 30

Next

Compare
NUKR72.2SK

COMPARE

NUKR72.2SK

Description
NUKR 72.2S Koyo

KOYO

Part # NUKR72.2SK

BDI # 1407916

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
KRV 62 PPA

COMPARE

KRV 62 PPA

Description
KRV 62 PPA ; CMIX-121/10

SKF

Part # KRV 62 PP

BDI # 1422927

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR 62 PPXA

COMPARE

KR 62 PPXA

Description
KR 62 PPXA ; KR 62 PPXB

SKF

Part # 1460071024622946500

BDI # 1422909

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : In stock
Loading Price
QTY
KRV 72 PP

COMPARE

KRV 72 PP

Description
KRV 72 PP CAM FOLLOWER BEARING

SKF

Part # KRV 72 PP

BDI # 1422928

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Request a quotation
Loading Price
QTY
KR 62 PP

COMPARE

KR 62 PP

Description
KR 62 PP CAM FOLLOWER BEARING

SKF

Part # KR 62 PP

BDI # 1417355

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Request a quotation
Loading Price
QTY