Features
Roller Width - Inch:
0.591
Thread Size:
M10
Stud Diameter - Inch:
0.984
Stud Diameter - Millimeter:
25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240095
CRH28VBUU
Description
CRH28VBUU CAM FOLLOWER ; 1-3/4" DIA X 1" WIDTH ROLLER
Part # CRH28VBUU
BDI # 514466
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238484
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Full Complement | UNS Thread
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238483
Features
Roller Width - Inch:
0.811
Thread Size:
M10
Stud Diameter - Inch:
0.984
Stud Diameter - Millimeter:
25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240101