KRV 35 PP
Description
KRV 35 PP CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # KRV 35 PP
BDI # 1417273
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | 3 Stage Sealing
NUKR 35 A
Description
NUKR 35 A CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # NUKR 35 A
BDI # 1415555
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Labyrinth Seals
KR35XLLH
Description
KR35XLLH CAM FOLLOWER BRG ; NON-RETURNABLE 35MM OD 19.5MM ROLLER W
Part # KR35XLLH
BDI # 1221649
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged
KR35
Description
KR35 CAM FOLLOWER BRG ; NON-RETURNABLE 35MM OD 19.5MM ROLLER W
Part # KR35
BDI # 1221637
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Screwdriver Slot
ZL5202-DRS
Description
ZL5202-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5202-DRS
BDI # 15092924
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Lip Seals on One Side