Page 1 of 4

Next

Compare
NUKRE 72 A

COMPARE

NUKRE 72 A

Description
NUKRE 72 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 72 A

BDI # 1423232

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Request a quotation
Loading Price
QTY
NUKRE 62 A

COMPARE

NUKRE 62 A

Description
NUKRE 62 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 62 A

BDI # 1423231

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 62

COMPARE

CFKRE 62

Description
CFKRE 62 CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST

IKO

Part # CFKRE 62

BDI # 23281258

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 62 VUU

COMPARE

CFKRE 62 VUU

Description
CFKRE 62 VUU CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST

IKO

Part # CFKRE 62 VUU

BDI # 23281270

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 62 R

COMPARE

CFKRE 62 R

Description
CFKRE 62 R CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST

IKO

Part # CFKRE 62 R

BDI # 23281260

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY