Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
KMT 30
Description
KMT 30 BEARING LOCKNUT ; 185MM OD 174MM FACE DIA 32MM WD
Part # KMT 30
BDI # 1421654
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24