Page 1 of 5

Next

Compare
KM 12

COMPARE

KM 12

Description
KM 12 BEARING METRIC LOCKNUT

TIMKEN

Part # KM12

BDI # 1362310

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KM 12

COMPARE

KM 12

Description
KM 12 BEARING LOCKNUT ; 80MM OD 11MM NOMINAL THK

SKF

Part # KM 12

BDI # 1422124

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KM-12

COMPARE

KM-12

Description
KM-12 RETAINING LOCKNUT ; M60 X 2.0 THREAD 80MM OD 11MM THK

WHITTET-HIGGINS

Part # KM-12

BDI # 967682

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KMFE 12

COMPARE

KMFE 12

Description
KMFE 12 BRG LOCKNUT ; M60X2 INT THRD 80MM OD 14MM WD 5EA/PAK

SKF

Part # KMFE 12

BDI # 1303299

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Other Features: M6 Grub Screw

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
KMD 12

COMPARE

KMD 12

Description
KMD 12 BEARING LOCKNUT ; NON-RETURNABLE

SKF

Part # KMD 12

BDI # 1303296

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: Two Part Precision Lock Nut With Axial Locking Screw

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY