VZWM-L-M22C-G12-F4;546148
Description
VZWM-L-M22C-G12-F4 NR. 546148 ; AIR SOLENOID VALVE
Part # 546148
BDI # 20210423
Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Spring
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.638
Voltage:
110/230 VAC | 24 VDC
Overall Width - Inch:
1.89
MN1H-2-1-1/2-MS;161734
Description
MN1H-2-1 1/2-MS NR. 161734 ; AIR SOLENOID VALVE G1-1/2 CONN
Part # MN1H-2-1-1/2-MS ; 161734
BDI # 20209311
Features
Port Type:
1-1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.512
Voltage:
110/230 VAC | 24 VDC
Overall Width - Inch:
3.78
VZWM-L-M22C-G1-F4;546150
Description
VZWM-L-M22C-G1-F4 NR. 546150 ; AIR SOLENOID VALVE
Part # VZWM-L-M22C-G1-F4 ; 546150
BDI # 20210425
Features
Port Type:
1" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Compressed Air - Neutral Fluids - Inert Gases - Water Fluid
Overall Length - Inch:
2.638
Voltage:
110/230 VAC | 24 VDC
VZWM-L-M22C-G112-F5;546152
Description
VZWM-L-M22C-G112-F5 NR. 546152 ; AIR SOLENOID VALVE
Part # VZWM-L-M22C-G112-F5 ; 546152
BDI # 20210427
Features
Port Type:
1-1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Compressed Air - Neutral Fluids - Inert Gases - Water Fluid
Overall Length - Inch:
5.512
Voltage:
110/230 VAC | 24 VDC
VZWM-L-M22C-N38-F4;546155
Description
VZWM-L-M22C-N38-F4 NR. 546155 ; AIR SOLENOID VALVE
Part # VZWM-L-M22C-N38-F4 ; 546155
BDI # 20210430
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Compressed Air - Neutral Fluids - Inert Gases - Water Fluid
Overall Length - Inch:
2.638
Voltage:
110/230 VAC | 24 VDC