24192CAMC3P55W507
Description
24192CAMC3P55W507 SPHERICAL RLR BEARING ; POR 460MM BOREX760MM ODX300MM W
Part # 24192CAMC3P55W507
BDI # 21736787
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24192CAME9C3
Description
24192CAME9C3 SPHERICAL ROLLER BEARING ; POR 460MM BOREX760MM ODX300MM W
Part # 24192CAME9C3
BDI # 24666396
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Outside Diameter - Millimeter:
760
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1170TGHCOVER
Description
PHE 1170TGHCOVER GRID COUPLING COVER
Part # PHE 1170TGHCOVER
BDI # 1281895
Features
Component:
Horizontal Split Cover
Width - Millimeter:
304
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
22.283
Outside Diameter - Millimeter:
566
Other Features:
Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.969
PHE 1130TGVCOVER
Description
PHE 1130TGVCOVER GRID COUPLING COVER
Part # PHE 1130TGVCOVER
BDI # 1281910
Features
Component:
Vertical Split Cover
Width - Millimeter:
292
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
14.882
Outside Diameter - Millimeter:
378
Other Features:
Components May or May Not Intermix Among Brands | 66MM To 165MM Bore Range | 2400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.496
24196 ECA/W33
Description
24196 ECA/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24196 ECA/W33
BDI # 1258949
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing