PHE 1180TGHCOVER

COMPARE

PHE 1180TGHCOVER

Description
PHE 1180TGHCOVER GRID COUPLING COVER

SKF

Part # PHE 1180TGHCOVER

BDI # 1281896

Features

Component: Horizontal Split Cover
Width - Millimeter: 321
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 24.528

Outside Diameter - Millimeter: 623
Other Features: Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.638

Price Inventory : Request a quotation
Loading Price
QTY
1180T10CK

COMPARE

1180T10CK

Description
1180T10CK GRID COUPLING COVER ; POR

TB WOODS

Part # 1180T10CK

BDI # 986756

Features

Component: Horizontal Split Cover
Width - Millimeter: 321.056
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 24.8

Outside Diameter - Millimeter: 629.92
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 12.64

Price Inventory : Request a quotation
Loading Price
QTY
23138CAMKDD2E4C3TF

COMPARE

23138CAMKDD2E4C3TF

Description
23138CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 190MM BOREX320MM ODX104MM W 2-ROW

NSK

Part # 23138CAMKDD2E4C3TF

BDI # 24666253

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY