Features
Component:
Sleeve Assembly
Width - Millimeter:
414
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
59723Nm
Width - Inch:
16.299
QF1890DESPBODYX16-1/2
Description
QF1890DESPBODYX16-1/2 ; COUPLING BODY
Part # QF1890DESPBODYX16-1/2
BDI # 21966950
Features
Component:
Spacer Assembly
Width - Millimeter:
419.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
16.5
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing