QF1890SPBODYX17-1/2

COMPARE

QF1890SPBODYX17-1/2

Description
QF1890SPBODYX17-1/2 ; COUPLING BODY

TIMKEN

Part # QF1890SPBODYX17-1/2

BDI # 21967110

Features

Component: Spacer Assembly
Width - Millimeter: 444.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch: 17.5

Price Inventory : Request a quotation
Loading Price
QTY
QF1890DESPBODYX18

COMPARE

QF1890DESPBODYX18

Description
QF1890DESPBODYX18 ; COUPLING BODY

TIMKEN

Part # QF1890DESPBODYX18

BDI # 21966938

Features

Component: Spacer Assembly
Width - Millimeter: 457.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch: 18

Price Inventory : Request a quotation
Loading Price
QTY
440RX2245C2

COMPARE

440RX2245C2

Description
440RX2245C2 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 440RX2245C2

BDI # 1343022

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
480RX2303BCF1

COMPARE

480RX2303BCF1

Description
TIMKEN 480RX2303BCF1

TIMKEN

Part # 480RX2303BCF1

BDI # 23940339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
232/710KYMDW33W916AC3

COMPARE

232/710KYMDW33W916AC3

Description
232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD

TIMKEN

Part # 232/710KYMDW33W916AC3

BDI # 24623838

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY