6379-2
Description
6379-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-2
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647238
Precision Class:
Standard
Basic Number:
6379
M249710-2
Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD
Part # M249710-2
BDI # 1365812
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Basic Number:
M249710
6279-2
Description
6279-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 2-1/16" WD
Part # 6279-2
BDI # 1348133
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648613
Precision Class:
Standard
Basic Number:
6279
22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22315 W33 YSS
Description
SB 22315 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM
Part # 0615606000
BDI # 344666
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing