Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 92

Next

Compare
7336 BCBM

COMPARE

7336 BCBM

Description
7336 BCBM ANG CONTACT BALL BRG

SKF

Part # 7336 BCBM

BDI # 1269477

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257464
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
23038 CC/C3W33

COMPARE

23038 CC/C3W33

Description
23038 CC/C3W33 SPHR ROLLER BRG ; 190MM BORE 290MM OD 75MM WID SHAFT MOUNT

SKF

Part # 23038 CC/C3W33

BDI # 1418143

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23036 CCK/C3W33

COMPARE

23036 CCK/C3W33

Description
23036 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23036 CCK/C3W33

BDI # 1418185

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24030 CCK30/W33

COMPARE

24030 CCK30/W33

Description
24030 CCK30/W33 SPHR ROLLER BRG

SKF

Part # 24030 CCK30/W33

BDI # 1419841

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NN 3038 K/SPW33

COMPARE

NN 3038 K/SPW33

Description
NN 3038 K/SPW33 CYL ROLLER BRG

SKF

Part # NN 3038 K/SPW33

BDI # 1265201

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455325
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY