Page 1 of 2

Next

Compare
PHE 70GCCOVER

COMPARE

PHE 70GCCOVER

Description
PHE 70GCCOVER GEAR COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 70GCCOVER

BDI # 1291763

Features

Component: Sleeve Assembly
Width - Millimeter: 544
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.748

Outside Diameter - Millimeter: 527
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 112413Nm
Width - Inch: 21.417

Price Inventory : Available to order
Loading Price
QTY
530ARVKS2485AC6

COMPARE

530ARVKS2485AC6

Description
530ARVKS2485AC6 CYL ROLLER BEARING ; NON-RETURNABLE 12-24 OD MULTI-ROW

TIMKEN

Part # 530ARVKS2485AC6

BDI # 1346151

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 22.52
Bore Profile: Tapered
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
573RXS2483B

COMPARE

573RXS2483B

Description
573RXS2483B CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 573RXS2483B

BDI # 1347064

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.13
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
530ARVK2483A C6

COMPARE

530ARVK2483A C6

Description
530ARVK2483A C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 530ARVK2483A C6

BDI # 1346150

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 22.53
Bore Profile: Tapered
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23164CAMKDD2E4C3TF

COMPARE

23164CAMKDD2E4C3TF

Description
23164CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 320MM BOREX540MM ODX176MM W

NSK

Part # 23164CAMKDD2E4C3TF

BDI # 24666278

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.929
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY