Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 32

Next

Compare
23228 CC/C3W33

COMPARE

23228 CC/C3W33

Description
23228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 88MM WID SHAFT MOUNT

SKF

Part # 23228 CC/C3W33

BDI # 1265000

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23134 CCK/W33

COMPARE

23134 CCK/W33

Description
23134 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23134 CCK/W33

BDI # 1418147

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23134 CC/W33

COMPARE

23134 CC/W33

Description
23134 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX280MM ODX88MM WD

SKF

Part # 23134 CC/W33

BDI # 1418146

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23134 CC/C3W33

COMPARE

23134 CC/C3W33

Description
23134 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 23134 CC/C3W33

BDI # 1418192

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23228 CCK/C3W33

COMPARE

23228 CCK/C3W33

Description
23228 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 88MM WID

SKF

Part # 23228 CCK/C3W33

BDI # 1418195

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY