Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 22

Next

Compare
22332 CCJA/W33VA405

COMPARE

22332 CCJA/W33VA405

Description
22332 CCJA/W33VA405 SPHR ROLLER BRG

SKF

Part # 22332 CCJA/W33VA405

BDI # 1416319

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22332 CC/C3W33

COMPARE

22332 CC/C3W33

Description
22332 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22332 CC/C3W33

BDI # 1418162

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22332 CCK/W33

COMPARE

22332 CCK/W33

Description
22332 CCK/W33 SPHR ROLLER BRG

SKF

Part # 22332 CCK/W33

BDI # 1418163

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22332CAMKE4

COMPARE

22332CAMKE4

Description
22332CAMKE4 SPHERICAL ROLLER BEARING ; 160MM BOREX340MM ODX114 MM W 2-ROW

NSK

Part # 22332CAMKE4

BDI # 1184408

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22332-BE-XL

COMPARE

22332-BE-XL

Description
22332-BE-XL X-LIFE SPHR ROLLER BRG ; 160MM X 340MM X 114MM

FAG

Part # 22332-BE-XL

BDI # 1140178

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Outside Diameter - Millimeter: 340
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY