Page 1 of 36

Next

Compare
23164 CC/W33

COMPARE

23164 CC/W33

Description
23164 CC/W33 SPHR ROLLER BRG

SKF

Part # 23164 CC/W33

BDI # 1415134

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22356 CCK/W33

COMPARE

22356 CCK/W33

Description
22356 CCK/W33 SPHERICAL ROLLER BEARING ; 280MMX580MMX175MM DOUBLE ROW

SKF

Part # 22356 CCK/W33

BDI # 1414380

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23256 CCK/W33

COMPARE

23256 CCK/W33

Description
23256 CCK/W33 SPHR ROLLER BRG ; 280MMX500MMX176MM DOUBLE ROW

SKF

Part # 23256 CCK/W33

BDI # 1417396

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
TS3-6E-23164BL1KC4

COMPARE

TS3-6E-23164BL1KC4

Description
TS3-6E-23164BL1KC4 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-23164BL1KC4

BDI # 17150037

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23256 CACK/C083W507

COMPARE

23256 CACK/C083W507

Description
23256 CACK/C083W507 SPHR ROLLER BRG

SKF

Part # 23256 CACK/C083W507

BDI # 1247857

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY