HCS7008-C-T-P4S-DUL
Description
HCS7008-C-T-P4S-DUL SPINDLE BEARING ; 40MM BORE 68MM OD 30MM WD SR AC 2 SEALS
Part # HCS7008-C-T-P4S-DUL
BDI # 1158441
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCS7008-E-T-P4S-DUL
Description
HCS7008-E-T-P4S-DUL SPINDLE BEARING ; 40MM BORE 68MM OD 30MM WD SR AC 2 SEALS
Part # HCS7008-E-T-P4S-DUL
BDI # 1158443
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
RNA6906UU
Description
RNA6906UU NEEDLE ROLLER BEARING ; 35MM ID 47MM OD X 30MM W MACHINED
Part # RNA6906UU
BDI # 516431
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373361
Self Aligning:
No