3210C3

COMPARE

3210C3

Description
3210C3 ROLLER BEARING ; 50MM BORE 90MM OD 30.2MM WD 2 ROW

NSK

Part # 3210C3

BDI # 21570525

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY