7314 BMU C3

COMPARE

7314 BMU C3

Description
7314 BMU C3 ANGULAR CONTACT BALL BEARING ; 70MM IDX150MM ODX35MM W

NACHI

Part # 7314BMUC3

BDI # 665369

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 139.25 / each QTY
7314 BM/UL

COMPARE

7314 BM/UL

Description
7314 BM/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW

TIMKEN

Part # 7314 BM/UL

BDI # 28218281

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY