Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648376
Precision Class:
Standard
Basic Number:
JHM534149
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Separable:
No
Other Features:
Drawn Cup Bearing | Steel Cage
Self Aligning:
No
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
180
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646384
Precision Class:
Standard
Basic Number:
JHM522610
NU222ET
Description
NU222ET CYLINDRICAL ROLLER BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # NU222ET *5
BDI # 20850656
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
BS2-2213-2RS/VT143
Description
BS2-2213-2RS/VT143 SPHR ROLLER BRG ; 65MM IDX120MM ODX38MM WD
Part # BS2-2213-2RS/VT143
BDI # 20287195
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing