Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649954
Precision Class:
Standard
Basic Number:
JM738249A
JHM318448A-2
Description
JHM318448A-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Part # JHM318448A-2
BDI # 1360250
Features
Component:
Cone
Width - Millimeter:
44
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Basic Number:
JHM318448A
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449703
Number of Rows of Rollers:
Triple Row
SL11916-A
Description
SL11916-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL11916-A
BDI # 1177817
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449704
Number of Rows of Rollers:
Triple Row
WS22217-E1-XL-2RSR
Description
WS22217-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22217-E1-XL-2RSR
BDI # 20617584
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing