Page 1 of 4

Next

Compare
F-807342.24196-E1A

COMPARE

F-807342.24196-E1A

Description
F-807342.24196-E1A SPHERICAL ROLLER BRG

FAG

Part # F-807342.24196-E1A

BDI # 22389923

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Outside Diameter - Millimeter: 790
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24196KYMBW33W45AC3

COMPARE

24196KYMBW33W45AC3

Description
24196KYMBW33W45AC3 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 24196KYMBW33W45AC3

BDI # 21966862

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24196 ECA/W33

COMPARE

24196 ECA/W33

Description
24196 ECA/W33 SPHR ROLLER BRG

SKF

Part # 24196 ECA/W33

BDI # 1258949

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NKZ30X75X308-30

COMPARE

NKZ30X75X308-30

Description
NKZ30X75X308-30 NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # NKZ30X75X308-30

BDI # 25267105

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
240/670 ECA/W33

COMPARE

240/670 ECA/W33

Description
240/670 ECA/W33

SKF

Part # 240/670 ECA/W33

BDI # 1248234

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY