Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
390RXK2103AC7

COMPARE

390RXK2103AC7

Description
390RXK2103AC7 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 390RXK2103AC7

BDI # 1339047

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.654
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
241/630-BEA-XL-K30-MB1-H40

COMPARE

241/630-BEA-XL-K30-MB1-H40

Description
241/630-BEA-XL-K30-MB1-H40 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 241/630-BEA-XL-K30-MB1-H40

BDI # 24584132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
241/630-BEA-XL-MB1-H40

COMPARE

241/630-BEA-XL-MB1-H40

Description
241/630-BEA-XL-MB1-H40 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 241/630-BEA-XL-MB1-H40

BDI # 24584134

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Outside Diameter - Millimeter: 1030
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23148CKW507

COMPARE

23148CKW507

Description
23148CKW507

NSK

Part # 23148CKW507

BDI # 24666264

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.039
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23244CKC4W507

COMPARE

23244CKC4W507

Description
23244CKC4W507 SPHERICAL ROLLER BEARING ; 220MM BOREX400MM ODX144MM W 2-ROW

NSK

Part # 23244CKC4W507

BDI # 24666314

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.669
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY