Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
NU334EM

COMPARE

NU334EM

Description
NU334EM CYLINDRICAL ROLLER BEARING ; 170MM BOREX360MM ODX72MM W 1-ROW

NSK

Part # NU334EM

BDI # 1192605

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU424MC4

COMPARE

NU424MC4

Description
NU424MC4 CYLINDRICAL ROLLER BEARING ; 120MM BOREX310MM ODX72MM W 1-ROW

NSK

Part # NU424MC4

BDI # 17760921

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU334EMC3

COMPARE

NU334EMC3

Description
NU334EMC3 CYLINDRICAL ROLLER BEARING ; 170MM BOREX360MM ODX72MM W 1-ROW

NSK

Part # NU334EMC3 *5

BDI # 20850670

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
TS2-NH326CL1BCS1#01

COMPARE

TS2-NH326CL1BCS1#01

Description
TS2-NH326CL1BCS1#01 ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # TS2-NH326CL1BCS1#01

BDI # 17149782

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL182896-A-BR

COMPARE

SL182896-A-BR

Description
SL182896-A-BR CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD

INA

Part # SL182896-A-BR

BDI # 19265272

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY