PHE 1050TGHCOVER
Description
PHE 1050TGHCOVER GRID COUPLING COVER
Part # PHE 1050TGHCOVER
BDI # 1281886
Features
Component:
Horizontal Split Cover
Width - Millimeter:
79
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.433
Outside Diameter - Millimeter:
138
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.11
Features
Component:
Horizontal Split Cover
Width - Millimeter:
79
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.43
Outside Diameter - Millimeter:
137.922
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
3.11
NAS 5022ZZNR
Description
NAS 5022ZZNR ROLLER BEARING ; 110MM ID X 170MM OD X 80MM W F/SHEAVES
Part # NAS 5022ZZNR
BDI # 23284288
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 697000N Static Load Rating | 384000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes