23168-BEA-XL-MB1-W209B-C3
Description
23168-BEA-XL-MB1-W209B-C3 ; SPHERICAL ROLLER BEARING
Part # 23168-BEA-XL-MB1-W209B-C3
BDI # 1141410
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Outside Diameter - Millimeter:
580
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1090TGVCOVER
Description
PHE 1090TGVCOVER GRID COUPLING COVER
Part # PHE 1090TGVCOVER
BDI # 1281906
Features
Component:
Vertical Split Cover
Width - Millimeter:
190
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
9.134
Outside Diameter - Millimeter:
232
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.48
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23168 CC/W33VQ424
Description
23168 CC/W33VQ424 SPHR ROLLER BRG
Part # 23168 CC/W33VQ424
BDI # 1247664
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing