Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456366
Number of Rows of Rollers:
Single Row
NU5164MAW61C3
Description
NU5164MAW61C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NU5164MAW61C3
BDI # 1369294
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565117
Number of Rows of Rollers:
Single Row
320RU92 AC1112 R3
Description
320RU92 AC1112 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM X 580MM X 190.5MM
Part # 320RU92 AC1112 R3
BDI # 1336893
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456369
Number of Rows of Rollers:
Single Row