Page 1 of 6969

Next

Compare
LM11749

COMPARE

LM11749

Description
LM11749 TAPERED ROLLER BEARING

RINGBALL

Part # LM11749

BDI # 18259829

Features

Component: Cone
Width - Millimeter: 14.605
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Precision Class: Standard
Basic Number: LM11749

Price Inventory : In stock
Loading Price
QTY
L68110

COMPARE

L68110

Description
L68110 TAPERED ROLLER BEARING

RINGBALL

Part # L68110

BDI # 18253631

Features

Component: Cup
Width - Millimeter: 11.938
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.328

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 59.131
Other Features: Light Duty
Precision Class: Standard
Basic Number: L68110

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU2212EAT2X

COMPARE

NU2212EAT2X

Description
NU2212EAT2X CYLINDRICAL ROLLER BEARING ; 60MMX110MMX28MM

NTN

Part # NU2212EAT2X

BDI # 1226662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN: 456146
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MR 1467

COMPARE

MR 1467

Description
MR 1467 NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5501467000

BDI # 347256

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.937
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY