Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 23

Next

Compare
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE

REXNORD

Part # 7300010M

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
22252 CCK/W33

COMPARE

22252 CCK/W33

Description
22252 CCK/W33 SPHR ROLLER BRG ; 260MMX480MMX130MM DOUBLE ROW

SKF

Part # 22252 CCK/W33

BDI # 1414364

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
ES2-R ELEMENT OMEGA

COMPARE

ES2-R ELEMENT OMEGA

Description
ES2-R ELEMENT OMEGA

REXNORD

Part # ES2-R ELEMENT OMEGA

BDI # 18143523

Features

Component: Spacer Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : Request a quotation
Loading Price
QTY
E2M ELEMENT OMEGA 7300005M

COMPARE

E2M ELEMENT OMEGA 7300005M

Description
E2M ELEMENT OMEGA 7300005M ; NON-RETURNABLE

REXNORD

Part # 7300030M

BDI # 18143309

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 3.504

Outside Diameter - Millimeter: 89
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type: Elastomeric Coupling
Torque: 22Nm
Width - Inch: 5.089

Price Inventory : Request a quotation
Loading Price
QTY
CR8022K

COMPARE

CR8022K

Description
8022 COUPLING COVER ; POR 8022 COUPLING COVER

TSUBAKI

Part # 1620080221

BDI # 928986

Features

Component: Cover
Width - Millimeter: 130
Inch - Metric: Metric
Material: Die-Cast Aluminum
Outside Diameter - Inch: 8.661

Outside Diameter - Millimeter: 220
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 5.118

Price Inventory : Request a quotation
Loading Price
QTY