Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
634.873
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
650088
Precision Class:
Standard
Basic Number:
243251CD
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
130RNPH2105S5VC3SA
Description
130RNPH2105S5VC3SA ; SPLIT CYLINDRICAL ROLLER BRG
Part # 130RNPH2105S5VC3SA
BDI # 18208366
Features
Profile:
Roller Assembly with Inner Ring and Half Split Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | Plain Split Half Outer Ring | 60MM Outer Width
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QF15SPBODYX5-5/8
Description
QF15SPBODYX5-5/8 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF15SPBODYX5-5/8
BDI # 21959301
Features
Component:
Spacer Assembly
Width - Millimeter:
142.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.31
Outside Diameter - Millimeter:
58.674
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
5.625