V290 ELEMENT VIVA 7392674
Description
V290 ELEMENT VIVA ; NON-RETURNABLE 7392674
Part # 7392674
BDI # 18146418
Features
Component:
Element
Width - Millimeter:
153
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
6.024
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
222SM180-MA
Description
222SM180-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 222SM180-MA
BDI # 1139679
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
71944 ACD/P4AQBCB
Description
71944 ACD /P4AQBCB ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71944 ACD/P4AQBCB
BDI # 1269179
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring