HM516442-2
Description
HM516442-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-9/16" WID
Part # HM516442-2
BDI # 1359176
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648862
Precision Class:
Standard
Basic Number:
HM516442
21308EJW33
Description
21308EJW33 SPHERICAL RLR BRG ; 40MM ID 90MM OD 23MM WD STEEL CAGE
Part # 21308EJW33
BDI # 1424167
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM801346X-70016
Description
HM801346X-70016 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Part # HM801346X-70016
BDI # 1425188
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Basic Number:
HM801346X
21308KEJW33
Description
21308KEJW33 SPHERICAL RLR BRG ; 40MM ID 90MM OD 23MM WD OPEN
Part # 21308KEJW33
BDI # 1424168
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JLM104945-2
Description
JLM104945-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Part # JLM104945-2
BDI # 1425286
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty | Extended Small Rib
Global Part Number GPN:
649217
Precision Class:
Standard
Basic Number:
JLM104945