Page 1 of 40

Next

Compare
1120T10 COVER/GRID ASSY

COMPARE

1120T10 COVER/GRID ASSY

Description
1120T10 COVER/GRID ASSY ; 0776211 12.13" OD ALUMINUM

FALK

Part # 10011520

BDI # 18106531

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 191.516
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 12.13

Outside Diameter - Millimeter: 308.102
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 7.54

Price Inventory : In stock
Loading Price
QTY
220ARVSL1621W30BC4

COMPARE

220ARVSL1621W30BC4

Description
220ARVSL1621W30BC4 CYLIND ROLLER BRG ; 220MMX246MMX192MM

TIMKEN

Part # 220ARVSL1621W30BC4

BDI # 1316766

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 9.685
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23260KEMBW534

COMPARE

23260KEMBW534

Description
23260KEMBW534 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD

TIMKEN

Part # 23260KEMBW534

BDI # 24623871

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260EJW507C08C3

COMPARE

23260EJW507C08C3

Description
23260EJW507C08C3 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD

TIMKEN

Part # 23260EJW507C08C3

BDI # 21966378

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23260EJW525C08

COMPARE

23260EJW525C08

Description
23260EJW525C08 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD

TIMKEN

Part # 23260EJW525C08

BDI # 21966380

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY