Page 1 of 85

Next

Compare
3730-2

COMPARE

3730-2

Description
3730-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD

TIMKEN

Part # 3730-2

BDI # 1338427

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.672

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 93.269
Global Part Number GPN: 646845
Precision Class: Standard
Basic Number: 3730

Price Inventory : In stock
$ 31.17 / each QTY
NJ 2305 ECP

COMPARE

NJ 2305 ECP

Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1

SKF

Part # NJ 2305 ECP

BDI # 1421078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455083
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 80.61 / each QTY
XLS5

COMPARE

XLS5

Description
XLS5 ANG CONTACT BALL BRG ; 5" BORE 7" OD 1" WD SR OPEN

SKF

Part # XLS5

BDI # 663402

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 7
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254782
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 936.71 / each QTY
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
MR 14

COMPARE

MR 14

Description
MR 14 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 1" WID

MCGILL

Part # 5451400000

BDI # 347290

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23003
Self Aligning: No

Price Inventory : In stock
$ 17.20 / each QTY