Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
NU311-E-XL-TVP2

COMPARE

NU311-E-XL-TVP2

Description
NU 311 E TVP2 ; NU 311 E TVP2 FAG

FAG

Part # NU311-E-TVP2

BDI # 1411376

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449091
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU312-E-XL-TVP2

COMPARE

NU312-E-XL-TVP2

Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE

FAG

Part # NU312-E-XL-TVP2

BDI # 1164594

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449098
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
4016TLF

COMPARE

4016TLF

Description
4016TLF COUPLING HUB ; 40 CHAIN 16 TEETH TAPERLOCK

TSUBAKI

Part # 4016TLF

BDI # 22145624

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY
21310-E1-XL-TVPB

COMPARE

21310-E1-XL-TVPB

Description
21310-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 50MM X 110MM X 27MM

FAG

Part # 21310-E1-XL-TVPB

BDI # 21489994

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
4016TLH

COMPARE

4016TLH

Description
4016TLH CHAIN COUPLING HALF

TSUBAKI

Part # 4016TLH

BDI # 22383618

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY