231S.1400
Description
231S.1400 SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 231S.1400
BDI # 1141586
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1190TGVCOVER
Description
PHE 1190TGVCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1190TGVCOVER
BDI # 1281916
Features
Component:
Vertical Split Cover
Width - Millimeter:
270
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.969
Outside Diameter - Millimeter:
685
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.63
QF100SPBODYX10-1/2
Description
QF100SPBODYX10-1/2 FLEX COUPLING BODY ; SINGLE ENDED SPACER
Part # QF100SPBODYX10-1/2
BDI # 21962683
Features
Component:
Spacer Assembly
Width - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch:
10.5
23132CAME4C3P53U22
Description
23132CAME4C3P53U22 SPHERICAL RLR BEARING ; POR 160MM BOREX270MM ODX86MM W
Part # 23132CAME4C3P53U22
BDI # 24666246
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231SM340-MA
Description
231SM340-MA SPLIT SPHR ROLLER BEARING ; NON RETURNABLE 340MM X 600MM X 270MM
Part # 231SM340-MA
BDI # 1141610
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing