Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 816

Next

Compare
3210B-2ZRTNG

COMPARE

3210B-2ZRTNG

Description
NSK 3210B-2ZRTNG

NSK

Part # 3210B-2ZRTNG

BDI # 15093667

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
LRT556530

COMPARE

LRT556530

Description
LRT 556530 ; IR 55X65X30

IKO

Part # LRT556530

BDI # 515714

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.559
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373094
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
SL185004-A

COMPARE

SL185004-A

Description
SL18 5004 A

INA

Part # SL185004-A

BDI # 1412445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449894
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
21311 E/C3

COMPARE

21311 E/C3

Description
21311 E/C3 SPHR ROLLER BRG ; 55MM BORE 120MM OD 29MM WID SHAFT MOUNT

SKF

Part # 21311 E/C3

BDI # 1421734

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NA 6904

COMPARE

NA 6904

Description
NA 6904 NEEDLE ROLLER BEARING

SKF

Part # NA 6904

BDI # 1421138

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.457
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY