Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare

COMPARE

290RVK91 AA1277 R3

Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 290RVK91 AA1277 R3

BDI # 1330104

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: 1 Piece Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
239/1180KYMBW33W45A

COMPARE

239/1180KYMBW33W45A

Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 239/1180KYMBW33W45A

BDI # 24623920

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 60.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
QF1890SPBODYX11-1/8

COMPARE

QF1890SPBODYX11-1/8

Description
QF1890SPBODYX11-1/8 ; COUPLING BODY

TIMKEN

Part # QF1890SPBODYX11-1/8

BDI # 21966964

Features

Component: Spacer Assembly
Width - Millimeter: 282.575
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch: 11.125

Price Inventory : Request a quotation
Loading Price
QTY
240/630YMDWEW919C8

COMPARE

240/630YMDWEW919C8

Description
240/630YMDWEW919C8 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 240/630YMDWEW919C8

BDI # 21966756

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C8
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY