Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHE 1120TGVCOVER

COMPARE

PHE 1120TGVCOVER

Description
PHE 1120TGVCOVER GRID COUPLING COVER

SKF

Part # PHE 1120TGVCOVER

BDI # 1281909

Features

Component: Vertical Split Cover
Width - Millimeter: 286
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 12.559

Outside Diameter - Millimeter: 319
Other Features: Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 11.26

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

290RVK91 AA1277 R3

Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 290RVK91 AA1277 R3

BDI # 1330104

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: 1 Piece Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
239/1180KYMBW33W45A

COMPARE

239/1180KYMBW33W45A

Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 239/1180KYMBW33W45A

BDI # 24623920

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 60.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
231SM400-MA

COMPARE

231SM400-MA

Description
NOT AVAILABLE IN HUNGARY

FAG

Part # 231SM400-MA

BDI # 1141613

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY