Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 204

Next

Compare
23028EJW33

COMPARE

23028EJW33

Description
23028EJW33

TIMKEN

Part # 23028EJW33

BDI # 20054077

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3312 A/C3

COMPARE

3312 A/C3

Description
3312 A/C3 ANG CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD DR OPEN

SKF

Part # 3312 A/C3

BDI # 1415951

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22222 EK

COMPARE

22222 EK

Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK

BDI # 1416780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NUP 2222 EM/C3MVJ

COMPARE

NUP 2222 EM/C3MVJ

Description
NUP 2222 EM/C3MVJ ; NUP 2222 EM/C3MVJ RWY

ROLLWAY BEARING

Part # NUP 2222 EM/C3MVJ

BDI # 1485250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
IR 70X80X54

COMPARE

IR 70X80X54

Description
IR 70X80X54 NEEDLE BEARING INNER RING

SKF

Part # IR 70X80X54

BDI # 1421301

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY