Page 1 of 10

Next

Compare
BS2-2222-2RS5/VT143

COMPARE

BS2-2222-2RS5/VT143

Description
BS2-2222-2RS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # BS2-2222-2RS5/VT143

BDI # 22785033

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
280RN51OO334R3

COMPARE

280RN51OO334R3

Description
280RN51OO334R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 280RN51OO334R3

BDI # 1329759

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456354
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NA 6919

COMPARE

NA 6919

Description
NA 6919 NEEDLE ROLLER BEARING

SKF

Part # NA 6919

BDI # 1268187

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA 6919

COMPARE

RNA 6919

Description
RNA 6919 NEEDLE ROLLER BEARING ; 110MMX130MMX63MM

SKF

Part # RNA 6919

BDI # 1423655

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA6917-ZW-XL

COMPARE

NA6917-ZW-XL

Description
NA6917-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 85MM BORE 120MM OD

INA

Part # NA6917-ZW-XL

BDI # 18316263

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591098
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY