Page 1 of 190

Next

Compare
NU2228EM

COMPARE

NU2228EM

Description
NU2228EM CYLINDRICAL ROLLER BEARING ; 140MM BOREX250MM ODX68MM W 1-ROW

NSK

Part # NU2228EM

BDI # 1192386

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU332-E-M1-C3

COMPARE

NU332-E-M1-C3

Description
NU 332 EM1/C3

FAG

Part # NU332E.M1.C3

BDI # 1411389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 449179
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22228EJW33

COMPARE

22228EJW33

Description
22228EJW33

TIMKEN

Part # 22228EJW33

BDI # 1478912

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3316 A/C3

COMPARE

3316 A/C3

Description
3316 A/C3 ANG CONTACT BALL BEARING ; 80MMX170MMX68.3MM

SKF

Part # 3316 A/C3

BDI # 1415725

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257803
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 2228 ECML

COMPARE

NU 2228 ECML

Description
NU 2228 ECML CYLINDRICAL RLR BRG ; 140MM BORE 250MM OD 68 WID RBEC 1

SKF

Part # NU 2228 ECML

BDI # 1417339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455606
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY