7060-B-MP-UA
Description
7060-B-MP-UA ANG CONTACT BALL BRG ; POR NON-RETURNABLE 300MM ID X 460MM OD
Part # 7060-B-MP-UA
BDI # 24583784
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
48685TD-3
Description
48685TD-30000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # 48685TD-3
BDI # 19287054
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Tapered Bore
Global Part Number GPN:
651376
Precision Class:
Class 3
Basic Number:
48685TD #3
NU1060MC3
Description
NU1060MC3 CYLINDRICAL ROLLER BEARING ; POR 300MM BOREX460MM ODX74MM W 1-ROW
Part # NU1060MC3
BDI # 17760892
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182960-TB-C4
Description
SL182960-TB-C4 CYL ROLLER BEARING ; NON RETURNABLE 300MM X 420MM X 72MM
Part # SL182960-TB-C4
BDI # 24862072
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
HM262710-3
Description
HM262710-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # HM262710-3
BDI # 1358943
Features
Component:
Cup
Width - Millimeter:
74.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
488.95
Other Features:
Heavy Medium Duty
Precision Class:
Class 3
Basic Number:
HM262710 #3