Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 97

Next

Compare
V125 ELEMENT VIVA 7392650

COMPARE

V125 ELEMENT VIVA 7392650

Description
V125 ELEMENT VIVA ; NON-RETURNABLE 7392650

REXNORD

Part # 7392650

BDI # 18146349

Features

Component: Element
Width - Millimeter: 98
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type: Elastomeric Coupling
Torque: 105Nm
Width - Inch: 3.858

Price Inventory : In stock
Loading Price
QTY
23136 CC/W33

COMPARE

23136 CC/W33

Description
23136 CC/W33 SPHR ROLLER BRG

SKF

Part # CMIX-121/1

BDI # 1418174

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23230EJW33

COMPARE

23230EJW33

Description
23230EJW33

TIMKEN

Part # 23230EJW33

BDI # 20288197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23136 CCK/C3W33

COMPARE

23136 CCK/C3W33

Description
23136 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 300MM OD 96MM WID

SKF

Part # 23136 CCK/C3W33

BDI # 1418955

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
V130 CLOSE CPLG ELEMENT VIVA 7392654

COMPARE

V130 CLOSE CPLG ELEMENT VIVA 7392654

Description
V130 CLOSE CPLG ELEMENT VIVA 7392654 ; NON-RETURNABLE

REXNORD

Part # 10287567

BDI # 18146362

Features

Component: Element
Width - Millimeter: 97
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type: Elastomeric Coupling
Torque: 164Nm
Width - Inch: 3.819

Price Inventory : In stock
Loading Price
QTY