Page 1 of 4

Next

Compare
222SM135-TVPA

COMPARE

222SM135-TVPA

Description
222SM135-TVPA SPLIT SPHR RLR BEARING

FAG

Part # 222SM135-TVPA

BDI # 1139669

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NAS5034UUNR

COMPARE

NAS5034UUNR

Description
NAS5034UUNR ROLLER BEARING ; 170MM ID X 260MM OD X 122MM W F/SHEAVES

IKO

Part # NAS5034UUNR

BDI # 17219309

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 121MM Outer Width | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SL04-5034LLNR

COMPARE

SL04-5034LLNR

Description
SL04-5034LLNR CYL RLR BRG ; NON RETURNABLE 170MMX260MMX122MM

NTN

Part # SL04-5034LLNR

BDI # 1230048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Request a quotation
Loading Price
QTY
SL045034-D-PP-2NR

COMPARE

SL045034-D-PP-2NR

Description
SL045034-D-PP-2NR CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL045034-D-PP-2NR

BDI # 24585478

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL185034-A-C3-2S

COMPARE

SL185034-A-C3-2S

Description
INA SL185034-A-C3-2S

INA

Part # SL185034-A-C3-2S

BDI # 23951868

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY