Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 22

Next

Compare
23156 CCK/C3W33

COMPARE

23156 CCK/C3W33

Description
23156 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C3W33

BDI # 1414397

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
F-808586.23156-E1A

COMPARE

F-808586.23156-E1A

Description
F-808586.23156-E1A SPHERICAL ROLLER BRG ; NON RETURNABLE

FAG

Part # F-808586.23156-E1A

BDI # 22389776

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Outside Diameter - Millimeter: 460
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23156CAG3MKE4C5-TL

COMPARE

23156CAG3MKE4C5-TL

Description
23156CAG3MKE4C5-TL SPHER ROLLER BEARING ; POR 280MM BOREX460MM ODX146MM W

NSK

Part # 23156CAG3MKE4C5-TL

BDI # 24666497

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C5-Extra-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
PHE 35GCCOVER

COMPARE

PHE 35GCCOVER

Description
PHE 35GCCOVER COUPLING COVER

SKF

Part # PHE 35GCCOVER

BDI # 1281936

Features

Component: Sleeve Assembly
Width - Millimeter: 146
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.984

Outside Diameter - Millimeter: 279
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 16157Nm
Width - Inch: 5.748

Price Inventory : Request a quotation
Loading Price
QTY
23156 CCK/C08W507

COMPARE

23156 CCK/C08W507

Description
23156 CCK/C08W507 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C08W507

BDI # 1247614

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY